Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 7 Decade Resistance Box
SCI_ED

Catalog No. S27419 Shop All Eisco Products
Change view
Click to view available options
Resistance:
1.11 MΩ
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Resistance
S27419 1.11 MΩ
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27419 Supplier Eisco™ Supplier No. PH1133A7
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

7 Decade Resistance Box is portable and useful for simulating various electrical values.

  • Portable and built in a solid metallic body
  • Total Value: 1.111110 MΩ
  • Box Length: 19.25 in.
  • Controller Face Length: 5 in.
  • Box Heights: 1.88 in. (Front), 2.75 in. (Back)

Specifications

Product Type Resistance Box
Count (Outlets) 7
For Use With (Equipment) For Simulating Various Electrical Values
Length (English) 19.25 in.
Length (Metric) 48.9 cm
Material Metal
Voltage 0/1 V
Autoclavable Not Autoclavable
Color Black/Blue
Description Electrical Equipment
Display Analog
For Use With (Application) Simulating Various Electrical Values
Height (English) 1.88 in. (Front), 2.75 in. (Back)
Height (Metric) 101.6 mm
Resistance 1.11 MΩ
Weight (English) 5.4 lb.
Weight (Metric) 2.44 kg
Width (English) 6 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.