Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 700/1700 Series Microliter™/Gastight™ On-Column Manual Injection Syringes

Catalog No. 1481310 Shop All Hamilton Company Products
Change view
Click to view available options
Diameter (English) Inner Needle:
0.003 in.
0.043 in.
Diameter (English) Outer Needle:
0.006 in.
0.009 in.
Length (Metric) Needle:
11.43 cm
12.5 cm
Needle Point Style:
2
3
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Needle Diameter (English) Outer Needle Length (Metric) Needle Needle Point Style
14-813-10 0.003 in. 0.006 in. 11.43 cm 3
14-813-11 0.043 in. 0.009 in. 12.5 cm 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-813-10 Supplier Hamilton™ Supplier No. 80331
Add to Cart
Add to Cart

Syringes are designed to work with On-Column GC Injectors.

Syringes in this category are either Microliter (700 series) or Gastight (1700 series) syringes. Microliter syringes have a stainless steel plunger that is hand-fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a precision-machined PTFE plunger tip which creates a leak-free seal.

  • Removable Needle Fused Silica (RNFS)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life. These RN have a fused silica needle coated with polyimide.
  • Needle Point Styles
  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 32
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 0.17mm and 0.23mm

Specifications

Material Stainless Steel, Borosilicate Glass, Fused Silica
Diameter (English) Inner 0.019 in.
Diameter (English) Inner Needle 0.003 in.
Diameter (Metric) Inner Needle 0.01 cm
Diameter (English) Outer Needle 0.006 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.048 cm
Diameter (Metric) Outer 0.66 cm
Diameter (Metric) Outer Needle 0.017 cm
Length (English) Needle 4.5 in.
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Model 701
Volume (Metric) 10 μL
Length (Metric) Needle 11.43 cm
Needle Point Style 3
For Use With (Equipment) On-Column GC Injectors
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.