Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 700 Series Cemented Needle Syringes

Catalog No. p-8543005 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
500 μL
Needle Gauge:
22 G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge
14-813-298 500 μL 22 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-813-298 Supplier Hamilton™ Supplier No. DS80865
Only null left
Add to Cart
Add to Cart

Includes

a serialized syringe of your choice and a certificate of calibration.

This series of syringes is ideal for dispensing volumes from 0.5 up to 500μL.

  • The original hand-fitted Hamilton™ syringe
  • Stainless steel plunger is manufactured to fit the glass barrel with a tolerance less than three thousandths of a millimeter
  • Unsurpassed syringe life

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass, Stainless Steel
Needle Gauge 22 G
Diameter (Metric) Inner 0.41 mm
Diameter (Metric) Outer 0.72 mm
Length (English) 2 in.
Product Type Microliter
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (Metric) 50°C
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity 1/Pk.
Volume (Metric) 500 μL
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.