Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 700 Series Microliter™ Carbon Analyzer Syringes

Catalog No. 1482435 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
50 μL
Needle Gauge:
26 G
Product Type:
Carbon Analyzer Syringe
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Product Type
14-824-35 50 μL 26 G Carbon Analyzer Syringe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-824-35 Supplier Hamilton™ Supplier No. 80551

missing translation for 'validMainframeMsg'

Syringes are designed for water analysis with Total Organic Carbon (TOC)

  • Microliter syringes with a stainless-steel plunger that is hand-fitted to the glass barrel and designed for liquid sampling
  • Syringes have a carbon analyzer (CA) termination
  • Available in a 50 or 250μL volume

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 26 G
Diameter (English) Inner 0.041 in.
Diameter (English) Inner Needle 0.0102 in.
Diameter (Metric) Inner Needle 0.26 mm
Diameter (English) Outer Needle 0.018 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 1.03 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Water analysis with total organic carbon
Length (English) 2.5 in.
Length (English) Needle 2.5 in.
Length (Metric) 65 mm
Product Type Carbon Analyzer Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 705
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 50 μL
Needle Point Style Blunt
Connection Type Carbon Analyzer, Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.