Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ 7000 Series Precision Wire Cutters With Angled Head

Catalog No. 17467462 Shop All Excelta Corporation Products
Change view
Click to view available options
Capacity (English):
0.001 to 0.018 in.
0.003 to 0.025 in.
0.003 to 0.25 in.
0.005 to 0.032 in.
Length (English):
5.25 in.
6 in.
Head Style:
Angulated Tapered
Large Angulated
Large Angulated Tapered
Miniature Angulated
Grip Type:
Long Grips
Molded Grips
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Length (English) Head Style Grip Type
17-467-462 0.005 to 0.032 in. 5.25 in. Large Angulated Molded Grips
17-467-435 0.005 to 0.032 in. 5.25 in. Large Angulated Long Grips
17-467-464 0.001 to 0.018 in. 5.25 in. Miniature Angulated Molded Grips
17-467-441 0.003 to 0.025 in. 5.25 in. Large Angulated Tapered Molded Grips
17-467-412 0.003 to 0.25 in. 6 in. Angulated Tapered Long Grips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-467-462 Supplier Excelta™ Supplier No. 7272E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Features set-screw to prolong cutting life and prevent over-travel of cutting blades

  • Maximum flush cut
  • Set-screw Stop prevents premature wear
  • Induction hardened carbon tool steel

Specifications

Handle Type Standard
Grade Ultra Precision
Head Style Large Angulated
Length (English) 5.25 in.
Length (Metric) 13.3 cm
Material Carbon Tool Steel
Capacity (English) 0.005 to 0.032 in.
Cut Type Maximum Flush
Grip Type Molded Grips
Includes Set-screw, induction hardened cutting blades to RHC 63-65 and dual leaf springs provide smooth action
Length (English) Head 0.7 in.
Length (English) Tip 0.31 in.
Length (Metric) Head 1.77 cm
Length (Metric) Tip 0.78 cm
Width (English) Head 0.29 in.
Width (Metric) Head 0.73 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.