Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner 74-1 Cable Hook

Catalog No. 17010757
Change view
Click to view available options
Length (English):
3.96 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-010-757 3.96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-757 Supplier Werner Supplier No. 741
Add to Cart
Add to Cart

Easily fold within side rails for storage. Hooks can be mounted above or below top rung. Kit comes with mounting hardware and instructions.

Easily folds within side rails for storage.

  • Cable hooks can be mounted above or below top rung
  • For use on Fiberglass Ladder Series D6200-2 (all lengths), 7100-1 (up to 16 ft.), 7100-2 (all lengths), D7100-2 (16 ft. to 32 ft.)
  • Consult Werner if using in conjunction with other accessories
  • Cable hooks come with mounting hardware and instructions

Specifications

Model 74 Series
Dimensions (L x W x H) 3.96 x 6 x 10 in.
Height (English) 10 ft.
Length (English) 3.96 in.
Material Aluminum
Width (English) 6 in.
Product Type Ladder Cable Hook Assembly
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.