Learn More
Description
- Environmentally safe and phosphate free
- Developed for safe and effective cleaning of laboratory instruments and glassware including test tubes, petri-dishes, flasks, microscopy slides, pathology equipment and surgical instruments
- Powerful wetting and penetrating agent, designed to clean under pressure, heat and agitation
- Behaves and remains mostly suds-free when agitated
- Several convenient package sizes are available
- Stable for long-term storage
- Completely drains from glassware in seconds
- Eliminates residue leaving no interfering fluorescence
- pH neutral, and no need for pH adjustment at any concentration
- No etch to glass or plastic labware at any concentration
Specifications
Specifications
| Form | Liquid |
| pH | 7 to 8 |
| Appearance | Dark Yellow |
| Concentration | 7X |
| Content And Storage | 15°C to 30°C |
| For Use With (Application) | Use on Glass, Plastic, automatic washers |
| Volume (English) | 1 gal. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
