Learn More
National Safety Apparel™ 8 Cal UltraSoft Arc Flash Coat
Shop All National Public Seating Corporation Products

Description
- Arc Rating: 8 cal/cm²
- CAT 2
- Fabric/Material: 7 oz. Westex™ UltraSoft™
- FR fabric will not melt, drip or ignite
- FR knit wrist cuffs keep sleeves in place
- Generous fit for ease of movement
- Inherently flame resistant protection will not wash/wear out
- Stand up collar lined with anti-microbial, high performance fabric
- Hook and loop front closure
- Made in the USA
Specifications
Specifications
| Closure Type | Hook and Loop |
| Color | Navy |
| Disposable | Reusable |
| Gender | Unisex |
| Material | Cotton, Nylon |
| Neck Style | Collared |
| Size | 4X-Large |
| Resistance | Flame |
| Seam Type | Stitched |
| Arc Flash Rating | 8 cal/cm² |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.