Learn More
National Safety Apparel™ 8 Cal UltraSoft FR Overpants
Shop All National Public Seating Corporation Products

Description
- Arc Rating: 8 cal/cm²
- CAT 2
- Fabric/Material: 7 oz. Westex™ UltraSoft™
- Designed for comfort and flexibility
- Excellent layering piece for added protection
- FR hook and loop leg closures
- Generous cut allows for unrestricted movement and comfort
- FR fabric will not melt, drip or ignite
- Home laundry
- No pockets
- Made in the USA
Specifications
Specifications
| Size | X-Large |
| Gender | Unisex |
| Material | Cotton, Nylon |
| Color | Navy |
| Ankle Style | Open |
| Seam Type | Stitched |
| Closure Type | Zipper |
| Disposable | Reusable |
| Certifications/Compliance | CAT 2, NFPA 70 E, NFPA, 2112, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.