Learn More
Description
- Multichannel micropipette.
- Two-stop plunger.
- Built-in tip ejector.
- Autoclavable tip cone.
- Click-stop adjustable digital display.
- Easy to calibrate, maintain, and disassemble for autoclaving.
- Manufactured in an ISO 9001:2008 certified facility.
- Each unit calibrated according to ISO 8655 standards and includes a calibration certificate.
Specifications
Specifications
| Accuracy | ±3.0% at 5.0 μL, ±1.5% at 25.0 μL, ±0.5% at 50.0 μL |
| Compatible Tips | 200 μL |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | White/Blue |
| Disposable | Reusable |
| For Use With | Micro Tip 200 μL |
| Grip Type | Ergonomic |
| Material | Plastic |
| Model | PMC8-50 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

