Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PureAire Monitoring Systems 8 Channel Programmable Controller
SDP

Catalog No. 18222011
Change view
Click to view available options
For Use With (Equipment):
2 or 3 Wire Gas Sensors
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
18-222-011 2 or 3 Wire Gas Sensors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-011 Supplier PureAire Monitoring Systems Supplier No. 99058

missing translation for 'validMainframeMsg'

PureAire Monitoring Systems 8 Channel Programmable Controller can provide simple analog, or full digital control of monitors

  • Available as a power accessory for oxygen monitors and gas detectors
  • Delivers electrical power and digital or graphic readings for up to 8 channels
  • Digital and graphic LCD gas concentration display
  • The 8-channel controller allows you to take channels offline individually for easy calibration or sensor maintenance.
  • The multichannel controller allows you to set specifications for each gas sensor for quick differentiation.
  • The LCD graphical display shows current data across all connected channels or trend data over a selected time period. You can manage controller display data in percentage, parts-per million (ppm), or parts-per-billion (ppb).
  • An RS-485 Modbus communication interface is available upon request.

Specifications

Battery Type Built-in Power Supply
Certifications/Compliance CE Marked
Description 0 to 90% RH, Non-Condensing
Dimensions (L x W x H) 6.3 x 9 x 10.5 in.
For Use With (Equipment) 2 or 3 Wire Gas Sensors
Type Gas Detection Monitor Accessories
For Use With (Application) Power Accessory
Height (English) 10.5 in.
Temperature Range (English) 32°F to 122°F
Voltage 115/230 VAC
Warranty 2 Year
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.