Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Muscles & Ligament of Foot and Ankle Model
SCI_ED

Catalog No. S13518 Shop All Eisco Products
Change view
Click to view available options
Height (English):
4.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S13518 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13518 Supplier Eisco™ Supplier No. AM0132FCS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This hand painted foot & ankle model consists of 8 removable parts. This model is life size and gives students a genuine look at the internal muscles and ligaments of the foot and ankle. This model comes with a 14 in. x 7 in. base for display.

Specifications

Dimensions (L x W x H) 10 x 13.5 x 4.5 in.
Dimensions (L x W) 10 x 13.5 in.
Height (English) 4.5 in.
Height (Metric) 11.43 cm
Length (English) 10 in.
Length (Metric) 25.4 cm
Material ABS Plastic
Weight (English) 3.1 lb.
Weight (Metric) 1.4 kg
Width (English) 13.5 in.
Width (Metric) 34.29 cm
Product Type Foot & Ankle Model (Ligaments and Muscles)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.