Learn More
Accumax Lab Devices 8-Strip Tube with Cap
Description
- With our tubes, achieve unmatched precision and reliability, empowering you to unlock the full potential of your research.
- Free from RNase/DNase/Human DNA/PCR inhibitors
- Ultra thin yet robust walls ensures maximum heat transfer
- Specially designed smaller bulk packs help avoid contamination by multiple users
- Non-reactive internal surface gives consistent and error free results
- Manufactured in 100 K clean room with USFDA approved resins.
- Ensures consistently accurate and error-free results with every use.
Specifications
Specifications
| Color | Natural |
| Volume (Metric) | 0.2 mL |
| Sterility | Sterile |
| Material | Polypropylene |
| Dnase Free | Yes |
| RNase Free | Yes |
| Closure Type | Optical Strip Cap |
| Autoclavable | Autoclavable |
| Closure Included | Yes |
| Disposable | Single-use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.