Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ 80-Well Microtube Racks

Catalog No. 03448337
Change view
Click to view available options
Color:
Blue, Green, Yellow, Orange, Pink
Green
Orange
Pink
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-448-337 Orange
03-448-335 Green
03-448-336 Pink
03-448-338 Blue, Green, Yellow, Orange, Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-448-337 Supplier Heathrow Scientific™ Supplier No. HS29025F
Add to Cart
Add to Cart

80-Well Microtube Racks are popular fraction-collector-plate style racks available in a variety of colors.

  • Easily fill and transfer tubes in a compact arrangement
  • Embossed Index Numbers for quick sample ID and retrieval
  • Frosted labeling area on bottom of rack
  • Material: Polypropylene
  • Array: 5 x 16
  • Autoclavable

Specifications

Description 80-Well Microtube Rack
Autoclavable Autoclavable
Color Orange
Holds Microtubes
Material Polypropylene
Positions 80
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Application) Holds Tubes
No. per Case 16 Pk./Cs.
No. per Pack 5 Pk.
Dimensions (L x W x H) 8.9 x 2.6 x 1 in.
Length (Metric) 22.5 cm
Length (English) 8.9 in.
Width (English) 2.6 in.
Height (English) 1 in.
Diameter (Metric) Well 11 mm
Weight (English) 0.3 lb.
Product Type Tube Rack
Shelves None
Height (Metric) 2.8 cm
Array 5 x 16
Width (Metric) 6.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.