Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 800 Microliter™ Syringes, RN Termination

Catalog No. 14815238 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
10 μL
10, 25, 50, 100, 250 μL
100 μL
25 μL
250 μL
5 μL
50 μL
Needle Gauge:
22s G
22s and 26 G
26s G
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge
14-815-238 250 μL 22s G
14-815-269 10, 25, 50, 100, 250 μL 22s and 26 G
14-815-205 25 μL 22s G
14-815-227 100 μL 22s G
14-824-80C 10 μL 26s G
14-815-203 5 μL 26s G
14-815-216 50 μL 22s G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14-815-238 Supplier Hamilton™ Supplier No. 84861
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Attached to the flange of the 700 series syringe is a blue Syringe Holder that provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies. Additionally it provides support to small volume plungers that are prone to bending during injection. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 250 μL.

  • Ideal for dispensing volumes from 0.5 μL up to 250 μL
  • A variety of different terminations and needle options are available
  • Syringe Holder is attached to the flange that prevents the barrel from heating up and provides support to small volume plungers that are prone to bending

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 22s G
Diameter (English) Inner 0.09 in.
Diameter (English) Inner Needle 0.0059 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 0.3 in.
Diameter (Metric) Inner 2.3 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.72 mm
For Use With (Application) Ideal for dispensing liquid to achieve the highest level of accuracy and precision possible, recommended for septum penetration
Includes Removable blue syringe holder
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 825
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 250 μL
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.