Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hourglass International™ HandPRO™ Series 6400 Clean Class 16 in. Latex Gloves

Catalog No. 19423112 Shop All Hourglass International Inc Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy

Catalog No. 19-423-112

Supplier: Hourglass International™ 6400

This item is not returnable. View return policy

HandPRO™ 6400 Clean Class Latex Gloves are non-sterile, powder free, 16 in. latex gloves that don easily over cleanroom garments and stay comfortable and secure. Recommended for Class 100/ISO 5 critical environments.

  • Made from premium low-protein powder free latex
  • Comfortable, 16 in. elbow-length protection
  • Suitable for Class 100/ISO 5 and higher controlled environments
  • Textured surface
  • Double-donnable
  • Ambidextrous
  • Powder free
  • Non-sterile
  • Beaded extra long cuff
  • CE double bagged

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards
Certifications/Compliance (Europe) EN 420
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 9 mil
Finger Thickness (Metric) 0.23 mm
Hand Ambidextrous
Latex Free No
Material Latex
Palm Thickness (English) 8.2 mil
Palm Thickness (Metric) 0.21 mm
Powdered Powder Free
Size X-Small
Sterility Non-sterile
Thickness (English) 9 mil
Thickness (Metric) 0.23 mm
Manufacturing/QMS Audit Standards ISO 9001:2008
Model 6400
Packaging Type Double-Bagged
Series HandPRO™ Series 6400
Tensile Strength 18 MPa
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.