Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 8 mm Autosampler Inserts

Catalog No. 13622256
Change view
Click to view available options
Volume (Metric):
125 to 200 μL
175 μL
200 μL
250 μL
Material:
Glass
Polyethylene
Polypropylene
Silanized Glass
Base Style:
Conical
Flat Bottom
Polyspring
Quantity:
100
500
1000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Material Base Style Quantity
13-622-256 250 μL Glass Flat Bottom 1000
03-375-24N 200 μL Glass Conical 100
03-375-1D 250 μL Glass Flat Bottom 500
03-375-1A 200 μL Silanized Glass Conical 100
03-378-341 175 μL Polypropylene Polyspring 100
13-622-415 125 to 200 μL Polyethylene - 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-622-256 Supplier Thermo Scientific™ Supplier No. 02NV

Clear glass or polypropylene inserts for 8mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 125μL to 200μL.

These clear glass or polypropylene inserts for 8mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes ranging from 125-200μL.

  • Pulled point inserts are an economical choice for non-critical applications
TRUSTED_SUSTAINABILITY

Specifications

Description 200µL Insert
Diameter (Metric) Inner 5 mm
Color Clear
Diameter (Metric) Outer 5 mm
Material Glass
Volume (Metric) 250 μL
Volume (Metric) Residual <12 μL
Base Style Flat Bottom
Volume (Metric) Total 200 μL
Quantity 1000
Marking Spot No
Volume (Metric) Usable 200 μL
For Use With (Equipment) 8 mm HPLC, GC Autosampler Vial
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Height (Metric) 31 mm
Product Type Autosampler Vial Insert
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.