Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 8mm Autosampler Vial Crimp Caps

Catalog No. 03341902
Change view
Click to view available options
Color:
Blue, Red
Clear
Silver, Blue
Silver, Clear, Red
Silver, Red, White
Silver, White
Septum:
Blue Silicone/PTFE, Pre-slit
Blue Silicone/Red PTFE
Clear PTFE/Red Rubber
Integral Molded
Red PTFE/White Silicone
Red PTFE/White Silicone/Red PTFE
White Virgin PTFE, 0.01 in.
Material:
PTFE, Aluminum
PTFE, Rubber, Aluminum
PTFE, Silicone, Aluminum
Polyethylene
Product Type:
Crimp Cap
Snap Cap
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Material Product Type
03-341-902 Silver, Blue Blue Silicone/PTFE, Pre-slit PTFE, Silicone, Aluminum Crimp Cap
06-406-19A Silver, Clear, Red Clear PTFE/Red Rubber PTFE, Rubber, Aluminum Crimp Cap
06-406-19AB Silver, Red, White Red PTFE/White Silicone/Red PTFE PTFE, Silicone, Aluminum Crimp Cap
06-406-19Q Silver, Red, White Red PTFE/White Silicone PTFE, Silicone, Aluminum Crimp Cap
03-341-903 Clear Integral Molded Polyethylene Snap Cap
03-251-418 Blue, Red Blue Silicone/Red PTFE PTFE, Silicone, Aluminum Crimp Cap
13-622-384 Silver, White White Virgin PTFE, 0.01 in. PTFE, Aluminum Crimp Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-341-902 Supplier Thermo Scientific™ Supplier No. 8ACST101X

8mm Crimp Top Closures provide a leak-resistant seal, feature 4mm openings and are available with a variety of septa materials with and without liners.

These 8mm Crimp Top Closures feature convenient pre-assembled caps and septa. They provide a secure leak-resistant seal and minimize contamination from handling. 8mm Crimp Top closures feature 4mm openings and are available with a variety of septa materials with and without liners to match your chromatography needs. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Available in a variety of colors and septum types
  • Aluminum seals must be applied with a crimping tool
TRUSTED_SUSTAINABILITY

Specifications

Description 8mm Aluminum Crimp Cap Silicone/ PTFE Liner Pre-cut; 4mm opening; Silver
Material (Liner) Silicone/PTFE
Color Silver, Blue
Material PTFE, Silicone, Aluminum
Pre-slit Yes
Septum Blue Silicone/PTFE, Pre-slit
Quantity 500
Thickness (Metric) 1.0 mm
Closure Size 8 mm
For Use With (Equipment) Sci-Vi Microsampling Vials
Product Type Crimp Cap
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.