Learn More
Thermo Scientific™ 8mm Autosampler Vial Crimp Caps
Description
These 8mm Crimp Top Closures feature convenient pre-assembled caps and septa. They provide a secure leak-resistant seal and minimize contamination from handling. 8mm Crimp Top closures feature 4mm openings and are available with a variety of septa materials with and without liners to match your chromatography needs. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Available in a variety of colors and septum types
- Aluminum seals must be applied with a crimping tool
Specifications
Specifications
| Description | 8mm Crimp Cap, 4mm hole |
| Color | Silver, White |
| Material | PTFE, Aluminum |
| Septum | White Virgin PTFE, 0.01 in. |
| Quantity | 1000 |
| Thickness (Metric) | 0.2 mm |
| Closure Size | 8 mm |
| For Use With (Equipment) | 8 mm Crimp Top Vials |
| Product Type | Crimp Cap |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.