Learn More
Thermo Scientific™ 8 mm Autosampler Vial Screw Thread Caps
Description
Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps feature an 8-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Pre-assembled caps and septa are convenient to minimize contamination from handling
- Fully compatible with all Target DP vials
- Easy-on, easy-off convenience with just half-a-turn
- Bonded caps feature a PTFE/Silicone septum electrolytically bonded into the cap, reducing septa push-though when used with blunt tip needles on high-speed autosamplers
Specifications
Specifications
| Color (Seal) | Red/White |
| Description | 8mm Open Top Screw Cap with flange, 8-425 thread, 5.5mm hole |
| Material (Liner) | PTFE/Silicone |
| Color | Pink |
| Material | Polypropylene |
| Pre-slit | No |
| Volume (Metric) | 2 mL |
| Septum | PTFE/Silicone |
| Quantity | 100 |
| Thickness (Metric) | 1.3 mm |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.