Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 8 mm HPLC and GC Vial Septa

Catalog No. 13622398
Change view
Click to view available options
Color:
Blue
Blue, Transparent
Blue, White
Ivory, Red
Red, White
White
White, Beige
Material:
PTFE
PTFE, Rubber
PTFE, Silicone
Thickness (Metric):
0.3 mm
0.9 mm
1.0 mm
1.1 mm
1.2 mm
1.3 mm
1.5 mm
Hardness:
30 Shore
45 °shore
45 Shore
50 Shore
53 Shore
55 °shore
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Thickness (Metric) Hardness
13-622-398 White PTFE 0.3 mm 53 Shore
03-340-10C Red, White PTFE, Silicone 1.3 mm 45 Shore
03-376-469 White, Beige PTFE, Silicone 1.5 mm 45 Shore
03-251-410 Blue PTFE, Silicone 1.1 mm 30 Shore
03-377-99 Ivory, Red PTFE, Rubber 1.0 mm 45 °shore
03-375-10K Blue, White PTFE, Silicone 0.9 mm 55 °shore
13-622-396 Red, White PTFE, Silicone 1.3 mm 45 Shore
13-622-392 Blue, Transparent PTFE, Silicone 1.2 mm 50 Shore
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-622-398 Supplier Thermo Scientific™ Supplier No. 8T02

Use Septa for 8-425 Screw Thread Caps to suit a variety of HPLC and GC applications

Choose Thermo Scientific 8 mm Septa for 8-425 Screw Thread Caps of PTFE, PTFE/Rubber or PTFE/Silicone to suit a variety of HPLC and GC applications.

  • Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
  • PTFE - Ideal for temperatures -200 - 250°C and highest solvent stability
TRUSTED_SUSTAINABILITY

Specifications

Description Septum for 8-425 Screw Caps
Color White
Diameter (Metric) Outer 8 mm
Material PTFE
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum PTFE
Packaging Type 1 pack of 1000
Hardness 53 Shore
Quantity 1000
Thickness (Metric) 0.3 mm
Closure Size 8-425 Screw Thread Cap
For Use With (Equipment) 8-425 Screw Thread Cap
Septa Size (Metric) 8 mm
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Product Type Septa
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.