Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 8mm Clear Glass Crimp Top Vial

Catalog No. 03377415
Change view
Click to view available options
Volume (Metric):
325 μL
575 μL
775 μL
1000 μL
Base Style:
Conical
Flat Bottom
Round Bottom
Material:
Glass
Product Type:
Crimp Top Vial
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Base Style Material Product Type
03-377-415 775 μL Flat Bottom Glass Crimp Top Vial
03-377-58 325 μL Round Bottom Glass Crimp Top Vial
13-622-262 575 μL Conical Glass Crimp Top Vial
10-800-125 1000 μL Flat Bottom Glass Crimp Top Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-377-415 Supplier Thermo Scientific™ Supplier No. C4008741
Add to Cart
Add to Cart

Select from our portfolio of high-quality glass 8mm crimp/snap top vials that are ideal low-volume sample vials for 6mm, 7mm and 8mm autosampler trays.

Select from our portfolio of high-quality glass 8mm crimp/snap top vials that are ideal low-volume sample vials for 6mm, 7mm and 8mm autosampler trays. Choose from flat or conical base to maximize recovery needed for small-sample injections. Re-usable sleeves support the crimped, sealed vials in the correct position in autosampler carousels or in racks and allow movement of the vials as a unit to injection positions in both GC and HPLC autosamplers. Made of superior quality borosilicate clear (Type 1, Class A), these vials meet all requirements of US, EU and JPN Pharmacopia. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™, Thermo Scientific™ Chromacol™ brands.

Choose the right vial for your needs 
  • 8mm crimp top seal minimizes exposure between sample solvent and septum
  • Neutral Borosilicate-GOLD Grade glass is a low expansion, high purity glass with an extremely low concentration of active sites to protect your analytes from unwanted interactions
  • Precision-machined (glass or PTFE) sleeves allow the vials to be used in the vast majority of commercial autosamplers

GC and HPLC autosampler compatibility*

Thermo Scientific™

Agilent™

Beckman™

Carlo Erba™

CTC™

Fisons™

PerkinElmer™

Shimadzu™

VWR™ (Merck)/Hitachi™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

TRUSTED_SUSTAINABILITY

Specifications

Description Clear Glass Vial, 7 x 40mm, Flat Bottom
Diameter (Metric) Opening 8 mm
Diameter (Metric) Inner 7 mm
Color Clear
Diameter (Metric) Outer 7 mm
Material Glass
Volume (Metric) 775 μL
Volume (Metric) Residual <70 μL
Base Style Flat Bottom
Volume (Metric) Total 775 μL
Closure Type Crimp Cap
Quantity 100/Pk.
Closure Size 8 mm
Marking Spot No
Volume (Metric) Usable 650μL
For Use With (Equipment) Beckman™ 504, CTC/Leap™ Technologies HTS PAL, Thermo Scientific™ AS 200S, Gilson™ 231
Height (Metric) 40 mm
Product Type Crimp Top Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.