Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 8mm Non-Assembled Clear Screw Thread Autosampler Vial Kits

Catalog No. 0337550D
Change view
Click to view available options
Closure Color:
Black
Closure Type:
Screw Cap, Open Top
Screw Cap, Open Top, Flanged
Material:
Glass
Glass, PTFE, Silicone
Septum:
Blue PTFE/Silicone
Red PTFE/White Silicone
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Closure Type Material Septum
03-375-50D Black Screw Cap, Open Top, Flanged Glass, PTFE, Silicone Red PTFE/White Silicone
03-251-424 Black Screw Cap, Open Top Glass Blue PTFE/Silicone
03-170-336 Black Screw Cap, Open Top Glass Red PTFE/White Silicone
03-375-19A Black Screw Cap, Open Top Glass, PTFE, Silicone Red PTFE/White Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 03-375-50D Supplier Thermo Scientific™ Supplier No. C401314
This item is not returnable. View return policy

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps pre-assembled septa.

Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ 8mm Clear Vial Convenience kits (Unassembled) includes 100 clear glass vials and 100 screw thread caps and pre-inserted septa. The reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Two-compartment, see-through benchtop storage tray
  • Caps with septa are not attached to vials (packaged in plastic bags)

Includes: 

100 vials and 100 caps with pre-assembled septa

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Description Vials: Clear Glass; Closure: Black Flanged; Septa: Red PTFE/White Silicone
Diameter (Metric) Inner 12 mm
Color Clear
Material Glass, PTFE, Silicone
Pre-slit No
Volume (Metric) 2 mL
Septum Red PTFE/White Silicone
Includes Vial: C4013-1, Closure: C4013-63A
No. per Pack 100
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top, Flanged
Closure Size 8-425
Marking Spot No
Septa Size (Metric) 8-425 mm
Diameter (Metric) Hole 5.5 mm
Height (Metric) 32 mm
Product Type Unassembled Screw Vial Convenience Kit
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.