Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9 mm Autosampler Vial Screw Thread Caps and Septa

Catalog No. 60180516
Change view
Click to view available options
Color:
Black, Ivory, Red, Black, Ivory, Red
Black, Red, White
Black, Red, White, Black, Red, White
Blue
Blue, Clear
Blue, Ivory, Red
Blue, Red, White
Blue, White
Green, Ivory, Red
Green, Red, White
Pink, Ivory, Red
Red, Blue, White
Red, Ivory
Red, White
Yellow, Blue, White
Yellow, Ivory, Red
Yellow, Red, White
Septum:
Blue PTFE/White Silicone, Pre-slit
Clear PTFE/Blue Silicone
Ivory PTFE/Red Rubber
Ivory PTFE/Red Rubber, Pre-slit
Red PTFE/White Silicone
Red PTFE/White Silicone/Red PTFE
Soft Septum, PTFE/Blue Silicone, Pre-slit
Material:
Polypropylene
Product Type:
Open Top Cap
Open Top Screw Cap
Screw Cap
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Material Product Type
60180516 Blue, Clear Clear PTFE/Blue Silicone Polypropylene Open Top Screw Cap
03-250-637 Blue, Red, White Red PTFE/White Silicone Polypropylene Screw Cap
03-376-478 Blue Soft Septum, PTFE/Blue Silicone, Pre-slit Polypropylene Open Top Screw Cap
03-376-479 Blue, Ivory, Red Ivory PTFE/Red Rubber Polypropylene Open Top Screw Cap
03-376-481 Blue, Red, White Red PTFE/White Silicone Polypropylene Open Top Screw Cap
03-376-482 Blue, White Blue PTFE/White Silicone, Pre-slit Polypropylene Open Top Screw Cap
03-379-113 Black, Ivory, Red, Black, Ivory, Red Ivory PTFE/Red Rubber Polypropylene Open Top Screw Cap
03-379-114 Green, Ivory, Red Ivory PTFE/Red Rubber Polypropylene Open Top Screw Cap
03-379-115 Pink, Ivory, Red Ivory PTFE/Red Rubber Polypropylene Open Top Cap
03-379-116 Red, Ivory Ivory PTFE/Red Rubber Polypropylene Open Top Screw Cap
03-379-117 Yellow, Ivory, Red Ivory PTFE/Red Rubber Polypropylene Open Top Screw Cap
03-379-118 Black, Red, White, Black, Red, White Red PTFE/White Silicone/Red PTFE Polypropylene Open Top Screw Cap
03-379-119 Green, Red, White Red PTFE/White Silicone/Red PTFE Polypropylene Open Top Screw Cap
03-379-121 Red, White Red PTFE/White Silicone/Red PTFE Polypropylene Open Top Screw Cap
03-379-122 Yellow, Red, White Red PTFE/White Silicone/Red PTFE Polypropylene Open Top Screw Cap
03-379-123 Black, Red, White Red PTFE/White Silicone Polypropylene Open Top Screw Cap
03-379-124 Green, Red, White Red PTFE/White Silicone Polypropylene Open Top Screw Cap
03-379-126 Red, White Red PTFE/White Silicone Polypropylene Open Top Screw Cap
03-379-127 Yellow, Red, White Red PTFE/White Silicone Polypropylene Open Top Screw Cap
03-379-108 Red, Blue, White Blue PTFE/White Silicone, Pre-slit Polypropylene Open Top Screw Cap
03-379-109 Yellow, Blue, White Blue PTFE/White Silicone, Pre-slit Polypropylene Open Top Screw Cap
03-379-103 Blue, Ivory, Red Ivory PTFE/Red Rubber, Pre-slit Polypropylene Open Top Screw Cap
03-379-104 Green, Ivory, Red Ivory PTFE/Red Rubber, Pre-slit Polypropylene Open Top Screw Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
This item is not returnable. View return policy
Catalog No. 60180516 Supplier Thermo Scientific™ Supplier No. 60180516

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Prevent septa push through and over- and under-tightening. With AVCS built into these 9 mm screw caps you will get an optimal, consistent seal every time.

Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9 mm Thermo Scientific™ 9 mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

The new National Target DP 9 mm closures are designed to help chromatographers achieve more reliable and efficient sample analysis. Designed to accommodate nearly all chromatography autosamplers fitted for 12 x 32 cm vial trays, the C5000 series closure effectively eliminates septa push-through and significantly enhances productivity and flexibility in the laboratory. At the core of the National Target DP 9 mm C5000 series of closures is the Advanced Vial Closure System technology. Simply stated, AVCS allows your closure to perform like never before. The C5000 series closures are fully compatible with all of the C4000 series Target DP 9 mm vials.

Features of Target DP 9 mm Vial Closures:

  • Septa push through nearly eliminated due to improved interior geometry
  • Increased sealing capability
  • AVCS provides the freedom to select the best septum for your instrument and applications
  • Cost efficient alternative to current choices for resolving push through (bonded septa)
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
  • Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation

National C5000 Series Target DP 9 mm Wide Opening 9 mm Closure

  • A wide opening vial deserves a wide opening closure. Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.

National C5000 Series Target DP 9 mm Integral Membrane Closure

  • In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.

National C5000 Series Target DP 9 mm Solid Closure

  • AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.
TRUSTED_SUSTAINABILITY

Specifications

Description 9mm Open Top Short Screw Cap, 6mm hole
Diameter (Metric) Opening 6 mm
Color Blue, Clear
Material Polypropylene
Septum Clear PTFE/Blue Silicone
Quantity 100 Pk.
Thickness (Metric) 1.0 mm
Closure Size 9 mm
For Use With (Equipment) 9 mm Screw Thread Vials
Product Type Open Top Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.