Learn More
Description
- Serrated grips facilitate better control of the tool
- 90° curved tips allow better visibility
- Stainless Steel
- Autoclavable
Specifications
Specifications
| Product Type | Forceps |
| Material | Stainless Steel |
| For Use With (Application) | Holding dressing materials |
| Style | 90° bent tip |
| Tip Style | Serrated |
| Length (English) | 3.5 in. |
| Length (Metric) | 88 mm |
| Width (English) | 0.025 in. |
| Width (Metric) | 0.63mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.