Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9000 Series Glass Particle Standards

Catalog No. 09980084
Change view
Click to view available options
Diameter (Metric):
10.0 ±1.0 μm
100 μm
1000 μm
110 μm
120 μm
140 μm
15 μm
170 μm
2 μm
20 μm
200 μm
2000 μm
230 μm
280 μm
30 μm
330 μm
40 μm
400 μm
480 μm
5 μm
50 μm
550 μm
60 μm
650 μm
70 μm
8 μm
80 μm
90 μm
950 μm
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-980-084 5 μm
09-980-083 2 μm
09-980-085 8 μm
09-980-086 10.0 ±1.0 μm
09-980-087 15 μm
09-980-088 20 μm
09-980-089 30 μm
09-980-090 40 μm
09-980-091 50 μm
09-980-092 60 μm
09-980-093 70 μm
09-980-094 80 μm
09-980-095 90 μm
09-980-096 100 μm
09-980-111 1000 μm
09-980-097 110 μm
09-980-098 120 μm
09-980-099 140 μm
09-980-100 170 μm
09-980-101 200 μm
09-980-112 2000 μm
09-980-102 230 μm
09-980-103 280 μm
09-980-104 330 μm
09-980-105 400 μm
09-980-106 480 μm
09-980-107 550 μm
09-980-108 650 μm
09-980-110 950 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
Catalog No. 09-980-084 Supplier Thermo Scientific™ Supplier No. 9005
Add to Cart
Add to Cart

Replace polystyrene spheres in many applications with dry glass NIST™-traceable size standards.

Replace polystyrene spheres in many applications with Thermo Scientific™ 9000 Series Glass Particle Standards, dry glass NIST™-traceable size standards. Glass microspheres can be used in any application that requires a NIST™-traceable size standard with a narrow size distribution where sample conditions may not be suitable for polystyrene spheres. The glass microspheres provide a better tolerance to chemicals and solvents in addition to higher mechanical and thermal stability.

The Glass Size Standards are highly uniform borosilicate or soda lime glass spheres calibrated with NIST-traceable methodology. Standards are ideal for the calibration of microscopes, light scattering instruments and other particle-measuring equipment. They are also used in laser light scattering studies and colloidal systems research.
  • Mean diameters have been calibrated with Thermo Fisher Scientific™'s NIST™-traceable microscopy methods
  • Size distribution and uniformity are measured by optical microscopy
  • Spheres are used instead of irregularly shaped particles to minimize the response of analytical systems to shape effects
  • Products are packaged as dry spheres
  • Packages are lot-numbered for convenient technical service and support after the sale
  • 9000 Series products from 2μm to 20μm are made from borosilicate glass, have a particle density of 2.5 to 2.55g/cm3 and an index of refraction of 1.56 at 589nm (25°C)
  • Products from 30μm to 2000μm are made from soda lime glass, have a particle density of 2.4 to 2.5g/cm3 and an index of refraction of 1.51 at 589nm (25°C)

Includes:

Certificate of Calibration and Traceability to NIST™, including description of the calibration method and its uncertainty, table of chemical and physical properties, and Material Safety Data Sheet with handling and disposal instructions.

Recommended for:

Spacer applications where uniform bond thickness is a necessity.

Note:

Thermo Fisher Scientific™ has its own engineering, production and metrology facilities for better quality control and response to customer needs. In addition to this line of polymer size standards, we also offer calibration standards in silica and glass materials. Ask our technical service department for information about specific applications or other product needs not listed here.

TRUSTED_SUSTAINABILITY

Specifications

Additive None
Concentration 100% solids
Content And Storage Store at room temperature. Keep bottle tightly sealed to avoid contamination.
Contents Dry glass microspheres
Description The 9000 Series is available as uniform particles of borosilicate or soda lime glass in a range of discrete sizes from 2 µm to 2000 µm. Calibrated and certified with NIST traceable mean diameters, they are suited for particle measurement applications. They also have a better tolerance to chemicals and solvents, and a higher mechanical and thermal stability.
Color White
For Use With (Application) Narrow Size Standard Deviation Applications
Material Borosilicate Glass
Product Type Size Standard Particles
Includes Certificate of Calibration and Traceability to NIST
Particle Density 2.5 to 2.55g/cm³
Quantity 1 g
Refractive Index 1.56 at 589nm (25°C)
Size Distribution s = 0.6µm, 12% CV
Stability Product stable for a minimum of 24 months
Diameter (Metric) 5 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.