Learn More
Thermo Scientific™ Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America)

Description
Protect sample quality and facilitate regulatory compliance with Thermo Scientific™ Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America). Smart-Vue™ wireless monitoring solutions provide 24/7 monitoring of and reporting on laboratory equipment with immediate remote alarm notification and continuous data collection.
Sample Protection and Security
- Permanently records all readings, alarms, and user acknowledgments
- Protects work 24 hours a day, seven days a week with immediate remote alarm notification and continuous data collection
- Audit trail traceability assists with conformance to 21 CFR part 11 and other regulatory requirements
- Monitors temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state
Simplicity
- Easy to install, use and maintain
- No complicated wiring, allowing easy movement of laboratory equipment
- Accessible anytime, anywhere via internet
- Quickly export reports to Excel™, Word™ or PDF formats for auditing purposes
- View multiple sensors
- Alarm options: telephone, email, SMS text, fax, audible, visual and printed reports
Scalable
- Single software solution, that is scalable and will grow with you, saving time and money
- Easy to add new laboratory equipment to an existing Smart-Vue system
Complementary Services
- Installation and validation services
- Annual maintenance agreements
- Calibration, inspection, battery replacement and software updates
- Re-qualification (validation) as needed for cGxP compliance
Compatible with:
Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens
Recommended for:
For use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.
Ordering Information:
Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.
The purchase of Smart-Vue requires software installation, contact your sales representative for details.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | Wireless Monitoring Kit |
| Display Type | LCD |
| Data Memory | 3000 Readings |
| Calibration | -30, -15, 0, +20, +40°C |
| Alarm Types | Visual |
| Software Type | Client Software 2.0 License |
| Battery Type | 3.6 V Lithium |
| Description | Smart-Vue Wireless Monitoring Kit for refrigerators, freezers, and cold rooms |
| Includes | Smart-Vue kit of 1 calibrated wireless module for refrigerators. Kit comes with client software 2.0 licence up to 20 sensors, 1 25mW TCP/IP receiver and 1 calibrated wireless module with digital sensor -40/+80°C. Kit designed for first-time users that require both Smart-Vue software and receiver for system functionality. |
| Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.