Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner 92-88 Cable Hook and V-Rung Assembly

Catalog No. 17010759
Change view
Click to view available options
Length (English):
9.96 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-010-759 9.96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-759 Supplier Werner Supplier No. 9288
Add to Cart
Add to Cart

Functions as both cable hooks and V-rung and is for use in applications where the diameter of the pole at the point of support does not exceed 10 in.

Functions as both cable hook and v-rung

  • For use in applications where the diameter of the pole at the point of support does not exceed 10 inches
  • For use on Werner Fiberglass Ladder Series D6200-2 (16 ft. to 40 ft.), D8200-2EQ (20 ft. to 28 ft.)
  • Available as a factory installed accessory.
  • Contact your dealer for details
  • Steel v-rung has rubber pad for slip-resistant performance
  • One (1) cable hook and v-rung assembly, mounting hardware and instructions included

Specifications

Dimensions (L x W x H) 9.96 x 14.04 x 3 in.
Height (English) 3 ft.
Load Capacity (English) 375 lb.
Length (English) 9.96 in.
Material Aluminum, Steel
Load Capacity (Metric) 170 kg
Model 92 Series
Product Type Ladder Cable Hook Assembly
Quantity 1 Ea.
Width (English) 14.04 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.