Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak 95 kpa ShuttlePouch Specimen Bag

Catalog No. 23131634 Shop All Therapak Corporation Products
Change view
Click to view available options
Size:
Small
Large
Dimensions (L x W):
59 x 190 mm
90 x 190 mm
For Use With (Equipment):
Fits tube Sizes up to 20 x 110 mm
Fits tube Sizes up to 32 x 110 mm
Quantity:
1000/Cs.
250/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Dimensions (L x W) For Use With (Equipment) Quantity
23-131-634 Small 59 x 190 mm Fits tube Sizes up to 20 x 110 mm 250/Cs.
23-131-632 Small 59 x 190 mm Fits tube Sizes up to 20 x 110 mm 1000/Cs.
23-131-633 Large 90 x 190 mm Fits tube Sizes up to 32 x 110 mm 1000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 23-131-634 Supplier Therapak Supplier No. CSTGSHU0232
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The 95 kpa Shuttle Pouch can be a secondary leakproof packaging to comply with DOT and IATA shipping regulations. Its compact size reduces the plastic footprint for a greener environmental solution.

  • The 95 kpa Shuttle Pouch can be a secondary leakproof packaging to comply with DOT and IATA shipping regulations.
  • Its compact size reduces the plastic footprint for a greener environmental solution. It is easy to use, has a preinserted absorbent and is ideal for shipping specimens back to the lab in the original kit packaging or alternate shippers.
  • When ready to use, simply insert the specimen tube, follow the closing instructions printed on the pouch, and complete the kit packing instructions for secure and compliant transport. The pouch features an easy to open tear area to quickly access the specimen tube and facilitate processing when the samples arrive at the lab.

Specifications

Quantity 250/Cs.
Includes Absorbent Sheet
Certifications/Compliance 95 kpa Validated
For Use With (Equipment) Fits tube Sizes up to 20 x 110 mm
Applications Secondary DOT and IATA Packaging
Size Small
Type 95 kpa Specimen Bag
Closure Type Adhesive
Dimensions (L x W) 59 x 190 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.