Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ HM525 NX Cryostat

Catalog No. 956640EC70 Shop All Epredia Products
Change view
Click to view available options
Product Type:
HM525 NX
HM525 NX UV
Includes:
EC blade holder
EC70 Blade Holder
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes
95-664-0EC70 HM525 NX EC70 Blade Holder
95-664-1EC70 HM525 NX UV EC70 Blade Holder
95-664-1EC HM525 NX UV EC blade holder
95-664-0EC HM525 NX EC blade holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 95-664-0EC70 Supplier Epredia™ Supplier No. 956640EC70
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Includes

Six specimen stages (30mm), freezing medium (118ml), cryostat oil (118ml), section waste tray, debris brush, sectioning brush, tools and operator guide.

A high performance routine cryostat with intuitive software and touchscreen for simple, efficient operation

The Epredia HM525 NX Cryostat combines the proven operation and reliability of the HM525 cryostat and the new ergonomics and intuitive interface of the Epredia NX series cryostats. The result is cryostat that allows users to deliver high quality routine results comfortably and efficiently.

Ergonomic/Safety features

  • Mechanical handwheel lock
  • Optional UV disinfection
  • Automatic specimen retraction on return stroke
  • Touch screen operation with intuitive software to accommodate multiple users
Cryochamber features
  • Chamber cooling to -35°C
  • 27 cryobar storage positions including 4 quick freeze locations
  • Integrated peltier fast freezing device rapidly cools to -57°C±3°C
  • Programmable and immediate defrost options
Microtome features
  • Manual light touch rotary flywheel
  • Section thickness from 1μm to 500μm
  • Memory function for rapid advance and specimen positioning
  • Vertical stroke length of 60mm
  • 28mm horizontal feed range
  • 40++m specimen retraction on return stroke
  • XY specimen orientation with 360° z axis rotation

Specifications

Product Type HM525 NX
Includes EC70 Blade Holder
Electrical Requirements 115 V 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.