Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Biotix™ 96-Round U-Bottom Deep Well Microplates

Catalog No. 12111075 Shop All OHAUS Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
12-111-075 Sterile
12-111-074 Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 12-111-075 Supplier Biotix™ Supplier No. 63300107

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stackable and clear microplates with U-bottom.

  • Withstands centrifugation up to 6000 RCF
  • Color: Clear
    • Certified free of RNase, DNase, human DNA, Pyrogens and PCR Inhibitors
TRUSTED_SUSTAINABILITY

Specifications

Barcode No Barcode
Breakapart No
Format Standard
Lid Without Lid
Array 8 x 12
Binding Type Non Binding
Color Clear
Product Type Microplate
Material Polypropylene
No. of Wells 96
Sterility Sterile
Surface Treatment Untreated
Total Volume (Metric) Well 1.2 mL
Well Shape Round
Dnase Free Certified free of RNase, DNase, human DNA, Pyrogens and PCR Inhibitors.
No. per Pack 5
Width (Metric) 85.48 mm
Height (Metric) 41.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.