Learn More
Greiner Bio-One 96-well CELLCOAT™ 96-well, Collagen Type I-Treated, Flat-Bottom Microplate
Shop All Greiner Bio-One Products

Description
- Flat bottom
- Chimney well design reduces cross-contamination
Specifications
Specifications
| Format | Standard |
| Lid | With Lid |
| Array | 8 x 12 |
| Color | White |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Surface Treatment | Collagen Type I |
| Well Shape | Flat Bottom (F-well) |
| Quantity | 20/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.