Learn More
Description
- Non-sterile
- Polystyrene
- Good optical properties
- With crystallisation well per reservoir
- Alphanumeric well coding
- With CrystalDrop™ lid, experiments are possible with sitting drop and hanging drop metho
Specifications
Specifications
| Format | Standard |
| Array | 8 x 12 |
| Packaging | Inner bags of 20 |
| Color | Clear |
| Product Type | Standard |
| Material | Polystyrene |
| Volume (Metric) Well | 3.9 μL |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Well Shape | Square, Flat Bottom (F-well) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.