Learn More
Description
- Non-sterile
- Polystyrene
- Good optical properties
- With crystallisation well per reservoir
- Alphanumeric well coding
- With CrystalDrop™ lid, experiments are possible with sitting drop and hanging drop metho
Service Plan
No
Warranty and Services
No
Specifications
Specifications
| Format | Standard |
| Array | 8 x 12 |
| Color | Clear |
| Product Type | LBR |
| Material | Polystyrene |
| Volume (Metric) Well | 1.9 μL |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Well Shape | Round |
| For Use With (Application) | Sitting drop applications with different well profiles and material properties |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
