Learn More
Description
Fit most thermal cyclers
- Virgin polypropylene
- Clear well bottom for sample visibility
- Stackable
- Raised-rim design
- Sealable using adhesive films and foils, heat seals, and cap strips
- 200μL maximum well volume when used with adhesive and heat seals
- Cut-away corner and alphanumeric grid
- SBS (Society for Biomolecular Screening) footprint
- Automation friendly
- Eight holes in the skirt aid plate positioning and removal from thermal cycler block
- Cleanroom produced
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Format | Standard |
| Array | 8 x 12 |
| Color | Natural |
| Product Type | PCR Microplate |
| Skirt Style | Skirted |
| Material | Polypropylene |
| Volume (Metric) Well | 200 μL |
| No. of Wells | 96 |
| For Use With (Application) | PCR, RT-PCR applications |
| Rimmed | Yes |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
