Learn More
Description
- Non-Pyrogenic
- Free of detectable DNase, RNase, human DNA
- Material: Polypropylene
- High chemical resistance
- Sealable with adhesive films and heat sealer
- Can be traced back to production through defined LOT nu
Certifications
DIN ISO 9001
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Color | Clear |
| Material | Polypropylene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Surface Treatment | Untreated |
| Well Shape | Flat Bottom (F-well) |
| Quantity | 100/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
