Learn More
Description
- Non-Pyrogenic
- Free of detectable DNase, RNase, human DNA
- Material: Polystyrene
- Can be traced all the way back to production through a defined LOT number system
- No sharp corners, can be pipetted easily and cleanly
Certifications
DIN ISO 9001
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Surface Treatment | Non-treated |
| Well Shape | Round Bottom (U-well) |
| No. per Case | 375 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.