Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ WebSeal Plate+ 96-Well Glass-Coated Microplates

Catalog No. 03252180
Change view
Click to view available options
Well Shape:
Conical Bottom (V-well)
Flat Bottom (F-well)
Round Bottom (U-well)
Total Volume (Metric) Well:
220 μL
370 μL
1.2 mL
2.4 mL
Material:
Glass Coated Polypropylene
Glass-coated Polypropylene
No. of Wells:
96
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Well Shape Total Volume (Metric) Well Material No. of Wells
03-252-180 Conical Bottom (V-well) 220 μL Glass-coated Polypropylene 96
03-252-179 Conical Bottom (V-well) 220 μL Glass-coated Polypropylene 96
03-252-181 Flat Bottom (F-well) 370 μL Glass Coated Polypropylene 96
03-252-183 Round Bottom (U-well) 1.2 mL Glass-coated Polypropylene 96
03-252-185 Conical Bottom (V-well) 2.4 mL Glass-coated Polypropylene 96
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-252-180 Supplier Thermo Scientific™ Supplier No. 60180P303

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Get chemical resistance similar to glass, while retaining the handling advantages of polypropylene with these 96-well glass-coated polypropylene microplates.

A convenient, cost-effective option for eliminating extractable background contaminants when sampling from microplates. Thermo Scientific™ WebSeal Plate+ 96-Well Glass-Coated Microplates offer resistance to solvent extraction similar to glass while retaining the handling advantages of polypropylene. They are also an ideal choice for applications where standard plastic microplates are not suitable and eliminate the need to use limited volume glass inserts.

Glass-Like Chemical Resistance With the Convenience of Plastic

  • Lightweight, precision molded polypropylene microplates, coated with 200nm thick layer of silicone dioxide
  • Chemically and thermally resistant, will tolerate temperatures from −80° C to +80°C

Broad Instrument Compatibility

  • SBS and ANSI standard footprint design

Well Formats to Suit Every Application

  • Shallow well and deep well formats
  • U- and V- bottom wells ensure optimal sample recovery
TRUSTED_SUSTAINABILITY

Specifications

Format Standard
Description Glass coated
Array 8 x 12
Product Line Webseal
Product Type Glass Coated Microplate
Material Glass-coated Polypropylene
No. of Wells 96
Volume (Metric) Working 190 μL
Total Volume (Metric) Well 220 μL
Well Shape Conical Bottom (V-well)
No. per Pack 10
Profile V-Shape, 7 mm Diameter
Quantity 10/Pk.
Height (Metric) 14.6 mm
Diameter (Metric) Well 7 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.