Learn More
Heathrow Scientific™ 96-Well Reversible Tube Racks
Description
- Tabs on each end of rack snap lid into place.
- Alphanumeric identification for quick location and retrieval of tubes.
- Translucent lid fits securely and is tall enough to store most screwtop microcentrifuge tubes.
- Stackable, saves valuable space in the lab.
- 0.5 mL wells separated by molded-in grid lines, making them easier to see.
- Raised rings around the 1.5 to 2.0 mL wells make tubes easier to remove.
- Easy-to-grasp tabs for sample handling and storage.
Specifications
Specifications
| Closure Included | Snap Lid |
| Description | 96-Well Reversible Tube Rack |
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Microtubes (0.5 mL), Microtubes (1.5 to 2 mL) |
| Material | Polypropylene |
| Positions | 96 |
| Shape | Rectangular, Rounded Corners |
| Stackable | Yes |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.