Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ 96-Well Reversible Tube Racks

Catalog No. 360993226
Change view
Click to view available options
Color:
Assorted
Blue
Green
Natural
Pink
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
36-099-3226 Pink
36-099-3222 Assorted
36-099-3223 Natural
36-099-3224 Blue
36-099-3225 Green
36-099-3227 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 36-099-3226 Supplier Heathrow Scientific™ Supplier No. HS2345E
Add to Cart
Add to Cart

Reversible 96-Well Tube Rack has easy-to-grasp tabs for sample handling and storage. The Rack accommodates 96 wells for 0.5 mL tubes on one side and 96 wells for 1.5/2.0 mL tubes on the reverse side.

  • Tabs on each end of rack snap lid into place.
  • Alphanumeric identification for quick location and retrieval of tubes.
  • Translucent lid fits securely and is tall enough to store most screwtop microcentrifuge tubes.
  • Stackable, saves valuable space in the lab.
  • 0.5 mL wells separated by molded-in grid lines, making them easier to see.
  • Raised rings around the 1.5 to 2.0 mL wells make tubes easier to remove.
  • Easy-to-grasp tabs for sample handling and storage.

Specifications

Closure Included Snap Lid
Description 96-Well Reversible Tube Rack
Autoclavable Autoclavable
Color Pink
Holds Microtubes (0.5 mL), Microtubes (1.5 to 2 mL)
Material Polypropylene
Positions 96
Shape Rectangular, Rounded Corners
Stackable Yes
Sterility Non-sterile
For Use With (Application) Sample handling and storage
For Use With (Equipment) Microcentrifuge Tubes
No. per Pack 5 Pk.
Product Line Tube Storage
Length (Metric) 24.4 cm
Length (English) 9.6 in.
Width (English) 4.7 in.
Height (English) 2 in.
Weight (English) 0.75 lb.
Weight (Metric) 0.34 kg
Product Type Microtube Rack
Shelves None
Height (Metric) 5.1 cm
Array 8 x 12
Width (Metric) 12 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.