Learn More
Description
- >Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Ultra thin polypropylene for optimal heat transfer
- Are particularly suited for automation
- Robot-friendly- for grippers, sufficient space for the application
Specifications
Specifications
| Breakapart | No |
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Packaging | Inner bags of 10 |
| Binding Type | Non Binding |
| Color | Clear |
| Skirt Style | Non-skirt |
| Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.