Learn More
Description
Directly compatible with all major thermal cyclers, including ABI instruments—can be used in ABI 96-well sequencers without adapters
- Virgin polypropylene
- Clear well bottom for sample visibility
- Raised-rim design
- Sealable with adhesive films and foils, heat seals, and cap strips
- 300μL maximum volume when used with adhesive and heat seals
- Cut-away corner and alphanumeric grid
- Cleanroom produced
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Format | Standard |
| Array | 8 x 12 |
| Color | Green |
| Product Type | PCR Microplate |
| Skirt Style | Semi |
| Material | Polypropylene |
| Volume (Metric) Well | 300 μL |
| No. of Wells | 96 |
| For Use With (Application) | PCR, RT-PCR applications |
| Rimmed | Yes |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
