Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner 97P Adjustable True Grip Stabilizer

Catalog No. 17010760
Change view
Click to view available options
Length (English):
15.96 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-010-760 15.96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-760 Supplier Werner Supplier No. 97P
Add to Cart
Add to Cart

Adjustable TRUE GRIP™ stabilizer and surface protectors span double windows quickly converts stand off distance for larger overhangs.

Span adjustment to 49 in., 57 in., or 65 in.

  • Stand-off distance 12 inches or 29.5 inches
  • For use on Werner Aluminum Series Ladders D716-2 (16 ft.), D1100 (all lengths), D1200 (all lengths), D1300 (all lengths), D1500 (all lengths), D500-2 (20 ft. to 24 ft.), D1700-2EQ (all lengths), D1800-2EQ (all lengths).
  • NOTE: Not for use on Multi Ladders
  • For use on Green Bull Ladder Series 6101, 6091, 6081
  • Rectangular stabilizer spans double windows
  • Mounts quickly and easily
  • This comes with one (1) stabilizer, rubber pads, fleece bonnets, mounting hardware and instructions
  • Fits rail up to 3 x 1-3/16 in.
  • Quickly converts stand off distance for larger overhangs

Specifications

Dimensions (L x W x H) 15.96 x 12.72 x 31.2 in.
Material Aluminum, Steel
Height (English) 31.2 ft.
Length (English) 15.96 in.
Model 97 Series
Quantity 1 Ea.
Width (English) 12.72 in.
Product Type Ladder Stabilizer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.