Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm Autosampler Inserts

Catalog No. 033753AS
Change view
Click to view available options
Volume (Metric):
375 μL
400 μL
500 μL
Material:
Glass
Product Type:
Autosampler Vial Insert
Base Style:
Conical
Flat Bottom
Pulled Point
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Material Product Type Base Style
03-375-3AS 375 μL Glass Autosampler Vial Insert Conical
03-377-68 400 μL Glass Autosampler Vial Insert Pulled Point
03-375-3A 375 μL Glass Autosampler Vial Insert Conical
03-375-3B 500 μL Glass Autosampler Vial Insert Flat Bottom
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-375-3AS Supplier Thermo Scientific™ Supplier No. C4010S630

Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.

  • Pulled point inserts are an economical choice for noncritical applications
  • Nominal O.D. of 6mm to fit Target wide-opening vials

For use with:

  • Target LoVial Wide-Opening vials
  • Snap-It™ Wide-Opening Snap Cap vials
  • Target DP™ vials
  • Target Wide-Opening vials
TRUSTED_SUSTAINABILITY

Specifications

Description 300µL Polyspring Insert, silanized
Diameter (Metric) Inner 6 mm
Color Clear
Diameter (Metric) Outer 6 mm
Material Glass
Volume (Metric) 375 μL
Insert Type Polyspring Insert, Silanized
Style Precision-formed tip, NSC silanized
Volume (Metric) Residual <1 μL
Base Style Conical
Volume (Metric) Total 375 μL
Quantity 100
Volume (Metric) Usable 300 μL
For Use With (Equipment) National 11 mm Crimp Top Vials
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Height (Metric) 29 mm
Product Type Autosampler Vial Insert
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.