Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9 mm Autosampler Vial Screw Thread Caps

Catalog No. 03060021
Change view
Click to view available options
Color:
Black, Red, White
Blue
Blue, Clear
Blue, Red, White
Clear
Gray, Red, White
Pink
Septum:
Aluminum Disk, Silicone Ring
Bonded PTFE/Silicone
No Septum
PTFE Disk, Silicone Ring
PTFE/silicone/PTFE
Polypropylene
Material:
Aluminum, Silicone, Polypropylene
PTFE, Silicone, Polypropylene
Polypropylene
Product Type:
Open Top Screw Cap
Screw Cap
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Material Product Type
03-060-021 Gray, Red, White Bonded PTFE/Silicone PTFE, Silicone, Polypropylene Open Top Screw Cap
03-376-484 Blue Polypropylene Polypropylene Screw Cap
11-200-104 Blue Aluminum Disk, Silicone Ring Aluminum, Silicone, Polypropylene Open Top Screw Cap
03-376-480 Blue, Red, White PTFE/silicone/PTFE PTFE, Silicone, Polypropylene Open Top Screw Cap
03-376-483 Clear Polypropylene Polypropylene Screw Cap
03-379-110 Blue No Septum Polypropylene Open Top Screw Cap
03-379-111 Pink No Septum Polypropylene Open Top Screw Cap
11-200-105 Blue PTFE Disk, Silicone Ring PTFE, Silicone, Polypropylene Open Top Screw Cap
03-060-001 Blue, Clear Bonded PTFE/Silicone PTFE, Silicone, Polypropylene Open Top Screw Cap
03-060-015 Black, Red, White Bonded PTFE/Silicone PTFE, Silicone, Polypropylene Open Top Screw Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03-060-021 Supplier Thermo Scientific™ Supplier No. C500075C

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Prevent septa push through and over- and under-tightening. With AVCS built into these 9 mm screw caps you will get an optimal, consistent seal every time.

Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9 mm Thermo Scientific™ 9 mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

The new National Target DP 9mm closures are designed to help chromatographers achieve more reliable and efficient sample analysis. Designed to accommodate nearly all chromatography autosamplers fitted for 12 x 32 cm vial trays, the C5000 series closure effectively eliminates septa push-through and significantly enhances productivity and flexibility in the laboratory. At the core of the National Target DP 9 mm C5000 series of closures is the Advanced Vial Closure System technology. Simply stated, AVCS allows your closure to perform like never before. The C5000 series closures are fully compatible with all of the C4000 series Target DP 9 mm vials.

Features of Target DP 9 mm Vial Closures:

  • Septa push through nearly eliminated due to improved interior geometry
  • Increased sealing capability
  • AVCS provides the freedom to select the best septum for your instrument and applications
  • Cost efficient alternative to current choices for resolving push through (bonded septa)
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
  • Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation

National C5000 Series Target DP 9 mm Wide Opening 9 mm Closure

  • A wide opening vial deserves a wide opening closure. Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.

National C5000 Series Target DP 9 mm Integral Membrane Closure

  • In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.

National C5000 Series Target DP 9 mm Solid Closure

  • AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Red/White
Description 9mm Open Top Screw Cap, 6mm Hole
Diameter (Metric) Opening 6 mm
Color Gray, Red, White
Material PTFE, Silicone, Polypropylene
Septum Bonded PTFE/Silicone
Product Line Surestop
Quantity 100
Thickness (Metric) 1.0 mm
Closure Size 9 mm
For Use With (Equipment) 9 mm Screw Thread Vials
Product Type Open Top Screw Cap
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.