Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm Glass Screw Top Vials - Routine Range

Catalog No. 03251851
Change view
Click to view available options
Description:
2mL clear glass vials, 9mm screw thread, wide opening, with ID patch
Color:
Clear
Marking Spot:
Yes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Color Marking Spot
03-251-851 2mL clear glass vials, 9mm screw thread, wide opening, with ID patch Clear Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-251-851 Supplier Thermo Scientific™ Supplier No. 60180ASV91P

Use routine 9mm screw vials for optimum high-throughput chromatographic analysis.

Use Thermo Scientific™ 9mm Glass Screw Top Vials - Routine range, for optimum performance in standard applications and high throughput analyses. These clear glass screw thread vials exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications including:

  • Chromatographic applications aligning with all pharmacopeias
  • Lower risk of contamination, degradation and adsorption
  • Standard concentrations
  • Perfect autosampler fit
  • High throughput analysis

TRUSTED_SUSTAINABILITY

Specifications

Description 2mL clear glass vials, 9mm screw thread, wide opening, with ID patch
Color Clear
Material Glass
Volume (Metric) 2 mL
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.