Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ Polypropylene Screw Top HPLC & PFAS Vial with Fixed-Insert, Level 1
GSA_VA

Catalog No. 03375809
Change view
Click to view available options
:
Amber polypropylene; Graduated patch
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
03-375-809 Amber polypropylene; Graduated patch
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-375-809 Supplier Thermo Scientific™ Supplier No. C400012
Only null left
Add to Cart
Edge
Add to Cart

Dependable separation performance and affordable. Use SureSTART™ Polypropylene Screw Top vials for <2 mL Samples (Level 1) for everyday LC analysis

Provide an economical alternative to glass for some applications with Thermo Scientific™ 9 mm Plastic Screw Thread Vials. They are manufactured from high-quality, GC-tested polypropylene material. Polypropylene vials are chemically inert and suitable for most chromatography applications. Where levels of inorganic ions have to be kept to an absolute minimum the use of plastics may be preferred to the more conventional glass vials. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Broad application of polypropylene vials
  • Chemically inert and suitable for most chromatography applications.
  • May be preferred when levels of inorganic ions have to be kept to an absolute minimum
  • Chemically resistant
  • The plastic material of choice when storing liquid sample in aqueous/organic mixtures due to its wide chemical compatibility with alcohols, acetonitrile and other common HPLC solvents
  • Tolerates temperatures from -80°C to +121°C
  • An economical alternative to glass
  • Autosampler compatibility*
  • Recommended for most brands of autosamplers

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 6 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Polypropylene
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 2 mL
For Use With (Application) (U)HPLC, MS, PFAS
Graduated Yes
Insert Type No
Material (Coating) No
Packaging Type 1 Pk of 100
Thread Style 9 mm Short Thread
Volume (Metric) Residual <170 μL
Base Style Outer Base Style: Flat Bottom ; Inner Base Style: Flat Bottom
Product Line SureSTART Level 1
Volume (Metric) Total 1.5 mL
Closure Type Screw Thread
Quantity 100/Pk
Closure Size 9 mm
Marking Spot No
Volume (Metric) Usable 1 mL
For Use With (Equipment) HPLC Autosampler
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type 9 mm Target DP Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.