Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm Plastic Screw Thread Vials

Catalog No. 03376900
Change view
Click to view available options
Volume (Metric):
400 μL
2.0 mL
Color:
Clear
Marking Spot:
Graduated
No
Base Style:
Conical
Flat Bottom
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Marking Spot Base Style
03-376-900 2.0 mL Clear Graduated Flat Bottom
03-340-620 400 μL - No Conical
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-376-900 Supplier Thermo Scientific™ Supplier No. C400014

9mm Plastic Screw Thread Vials are manufactured from GC-tested polypropylene. They are chemically inert and suitable for most chromatography applications.

Provide an economical alternative to glass for some applications with Thermo Scientific™ 9mm Plastic Screw Thread Vials. They are manufactured from high-quality, GC-tested polypropylene material. Polypropylene vials are chemically inert and suitable for most chromatography applications. Where levels of inorganic ions have to be kept to an absolute minimum the use of plastics may be preferred to the more conventional glass vials. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Broad application of polypropylene vials

Chemically inert and suitable for most chromatography applications.

May be preferred when levels of inorganic ions have to be kept to an absolute minimum

Chemically resistant

The plastic material of choice when storing liquid sample in aqueous/organic mixtures due to its wide chemical compatibility with alcohols, acetonitrile and other common HPLC solvents

Tolerates temperatures from -80°C to +121°C

An economical alternative to glass

Autosampler compatibility*

Recommended for most brands of autosamplers

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

TRUSTED_SUSTAINABILITY

Specifications

Description National Target DP Vials
Diameter (Metric) Opening 9 mm
Diameter (Metric) Inner 12 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 2.0 mL
Volume (Metric) Residual <170 μL
Base Style Flat Bottom
Volume (Metric) Total 2 mL
Closure Type Screw Cap
Quantity 100
Closure Size 9 mm
Marking Spot Graduated
Volume (Metric) Usable 1.5 mL
Height (Metric) 32 mm
Product Type 9 mm Target DP Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.