Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 9mm Short-Cap, Screw-Thread Vials
SDP

Catalog No. 06718448 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
Product Type:
IP Deactivated Vial
Screw Thread Vial
Quantity:
100 Pk.
1000 Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Marking Spot Product Type Quantity
06-718-448 Clear No Screw Thread Vial 1000 Pk.
06-718-439 Amber Yes Screw Thread Vial 1000 Pk.
06-718-447 Clear No Screw Thread Vial 100 Pk.
06-718-438 Amber Yes IP Deactivated Vial 100 Pk.
06-718-435 Clear Yes Screw Thread Vial 100 Pk.
06-718-436 Clear Yes Screw Thread Vial 1000 Pk.
06-718-437 Amber Yes Screw Thread Vial 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-718-448 Supplier Restek™ Supplier No. 21155
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vial only

  • 9mm thrread
  • 2.0m
  • 12 x 32mm

All models except 06-718-447 and 06-718-448: White Graduated Marking Spot

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Volume (Metric) 2 mL
Graduated No
Height (English) 1.25 in.
Neck Style Wide
Closure Type Short Thread Screw Cap
Quantity 1000 Pk.
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Product Type Screw Thread Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.