Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Agate Mortar and Pestle, 95mm OD

Catalog No. AA39791KT
Change view
Click to view available options
Diameter (Metric) Outer:
65mm
95mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
AA39791KT 65mm
AA39792KT 95mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. AA39791KT Supplier Thermo Scientific Chemicals Supplier No. 039791KT
Add to Cart

For preparing samples for the Quick Press

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 2.5 in.
Diameter (Metric) Outer 65mm
Product Type Mortar and Pestle
For Use With (Equipment) Wig-L-Bug Mixing/Grinding Mill

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.